This item is Discontinued.

Speco Technologies 4MP IP Dome Camera with Advanced Analytics
2.8-12mm motorized lens O4D7M

This item is Discontinued.

Speco Technologies

4MP IP Dome Camera with Advanced Analytics 2.8-12mm motorized lens (Discontinued)

Mfr # O4D7M
Zoro # G9205387
UPC # 30519030168
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O4D7M
Zoro #
G9205387
UPC #
30519030168
Country of Origin
China

Dimensions

Focal Length
12 mm - 2.80 mm
Diameter
5.6"
Height
4 Inches
Outside Diameter
5.55 Inches

Details

Item
IP Camera
For Use With
IP Network Video Recorders
Includes
Junction Box
HD Resolution
2592 x 1520, Yes
Lens
2.8-12mm Motorized
Camera Resolution
4 Megapixel
Connector Type
Wired
Detection Range
165 ft
Mounting
Junction Box Mount, Corner Mount, Pole Mount, Ceiling Mount, Wall Mount
Voltage
PoE, 12VDC
Digital Video Camera Image Sensor
CMOS
Color
White
Indoor/Outdoor
Indoor/Outdoor
Type
Dome
Weight
1.96 lbs.
Standards
ONVIF Profile T, IP67(weather resistant)
Video Compression Format
H.264, MJPEG, H.265
Features
True Day/Night Operation, Micro SD Slot (card not included)
Green Certification or Other Recognition
RoHS
IR Type
Adaptive IR LED's Reduce IR Saturation
DDNS
Free US-Based
Compensation
True WDR Operation
Minimum Illumination
0.005 lux
Resolution
4MP

Description

Analytics, Motion, missing object, abandoned object, intrusion, vehicle, human, tampering, scene change, and face detection; Supports up to 4MP @ 30fps; Built-in standard PoE (IEEE 802.3af); H.265/H.264/MJPEG compression supported; True Day/Night operation (IR cut filter); Adaptive IR LEDs reduce IR saturation; IR range: Up to 165’ max (depending on scene reflection); Micro SD slot up to 128GB (card not included); True WDR (wide dynamic range) operation; IP67 compliant, weather resistant; IK10 compliant, vandal resistant; Junction box included; Conformant with ONVIF Profile T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews