This item is Discontinued.

Speco Technologies 8MP H.265 IP Dome Camera with IR, 2.8-12mm Motorized Lens O8D7M

This item is Discontinued.

Speco Technologies

8MP H.265 IP Dome Camera with IR, 2.8-12mm Motorized Lens (Discontinued)

Mfr # O8D7M
Zoro # G9205280
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O8D7M
Zoro #
G9205280
UPC #
-
Country of Origin
China

Dimensions

Height
3.94 Inches
Diameter
5.6"
Focal Length
12 mm - 2.80 mm
Outside Diameter
5.55 Inches

Details

For Use With
IP Network Video Recorders
Item
IP Camera
HD Resolution
3840 x 2160, Yes
Includes
Junction Box, Built-In Microphone
Lens
2.8-12mm Motorized
Camera Resolution
8 Megapixel
Connector Type
Wired
Standards
ONVIF Profile T, IP67(weather resistant)
Indoor/Outdoor
Outdoor
Detection Range
164 ft
Digital Video Camera Image Sensor
CMOS
Type
Dome
Green Certification or Other Recognition
RoHS
Mounting
Corner Mount, Junction Box Mount, Pole Mount, Wall Mount, Ceiling Mount
Voltage
PoE, 12VDC
Features
True Day/Night Operation, Micro SD Slot (card not included)
Video Compression Format
H.264, H.265
Color
White
Weight
1.96 lbs.
DDNS
Free US-Based
Minimum Illumination
0.01 lux
Resolution
8MP
Compensation
True WDR Operation
Camera Type (Needs to be edited)
Monochrome, Color

Description

Analytics, Line crossing, region intrusion and video blurring detection; Captures up to 8MP (4K) @ 30fps; H.265/H.264 compression supported; Built-in standard PoE (IEEE 802.3af); True Day/Night operation (IR cut filter); IR range: up to 164’ (depending on scene reflection); True WDR operation; Micro SD card slot up to 128GB (card not included); ONVIF Profile T Compliant; Face Detection and Capture, Human/Vehicle detection and counting (w/compatible Speco recorder); Built-in microphone; IP67 Weather Resistance; IK10 Vandal Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.