This item is Discontinued.

Speco Technologies IP Camera, Bullet, Fixed Lens, 2 MP Pixels O2iB68

This item is Discontinued.

Speco Technologies

IP Camera, Bullet, Fixed Lens, 2 MP Pixels (Discontinued)

Mfr # O2iB68
Zoro # G8832739
UPC # 030519025102
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2iB68
Zoro #
G8832739
UPC #
030519025102
Country of Origin
Korea, Republic of

Dimensions

Depth
3 in
Length
7 3/8 in
Focal Length
3.60 mm
Width
3 in
Height
3 in
Overall Width
3 in
Overall Height
3 in
Overall Length
7 3/8 in
Maximum Focal Length
3.6 mm
Minimum Focal Length
2.8 mm
Wire Rope Length
7 3/8 in

Details

Lens Type
Fixed
For Use With
Monitors, Network Video Recorders
Line Resolution
2 MP
Resolution
2MP
Features
Preset Image Modes Offer Convenient Settings for Different Environments
Item
IP Camera
HD Resolution
1920 x 1080
Day/Night Capable
Day/Night
Detection Range
Variable
Camera Design
Bullet
Power Required
12V DC
Connector Type
RJ45
Lens
Fixed
Camera Body Color
Dark Gray
Min. Light Level
0.0 lux
Indoor / Outdoor
Indoor/Outdoor
Power Supply
Not Included
Camera Type
Color
Pixels
1920 x 1080
Mount
Ceiling, Surface, Wall
Operating Temp. Range
-4 Degrees to 140 Degrees F
Includes
Junction Box
Power Consumption
5 W
Scanning
Progressive
Illumination
No
IP Rating
IP68
Standards
FCC, RoHS
Luminance Factor
0.1 Lux
Product Type
Network Camera
Voltage
12V DC
Minimum Viewing Angle
108 Degrees
Output Type
No Outputs Included
Night Capable
Day and Night
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Color Display
Color
Includes Power Supply
No
Body Color
Gray
Maximum Viewing Angle
108 Degrees
Maximum Operating Temperature
140 Degrees F
Image Sensor
1/1.8 CMOS
Minimum Light Level
0.01 lux
Maximum Detection Distance
100 ft
Resistance Properties
Weather Resistant
Input Type
No Inputs Included
Operating Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 108 Degrees , Minimum Viewing Angle 108 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/1.8 CMOS, Body Color Gray, Color Display Color, Features Preset Image Modes Offer Convenient Settings for Different Environments, For Use With Monitors, Network Video Recorders, Includes Junction Box, Includes Power Supply No

Ratings & reviews