This item is Discontinued.

Speco Technologies Panomorph 360 Degree 6MP IP Camera, 1.07mm lens O6MDP3

This item is Discontinued.

Speco Technologies

Panomorph 360 Degree 6MP IP Camera, 1.07mm lens (Discontinued)

Mfr # O6MDP3
Zoro # G8777576
UPC # 30519031653
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O6MDP3
Zoro #
G8777576
UPC #
30519031653
Country of Origin
China

Description

Captures up a 360° view @ 30fps, Provides a 360° view from ceiling or 180° view from wall, De-warp views from the camera or recorder(Speco NRE Recorder), Built-in standard PoE (IEEE 802.3af), Smart IR with range up to 100’ (depending on scene reflection), Micro SD card slot up to 128GB (card not included), ONVIF Profile T Compliant, IP67 weather resistance, Junction box included, H.265/H.264/MJPEG compression supported

Ratings & reviews