
Speco H24WHRLN Video Surveillance Station - 6 TB HDD - Hybrid Digital Video Recorder - HDMI
Mfr # H24WHRLN6TB
Zoro # G912430374
product price:Â $1,228.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Hard Drive Capacity
6 TB
HD Recording
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H24WHRLN6TB
Zoro #
G912430374
UPC #
30519041966
Country of Origin
China
Details
Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Hard Drive Capacity
6 TB
HD Recording
Yes
System Components
Hybrid Digital Video Recorder
Video Formats
H.265, H.264
Connectivity Technology
Wired
USB
Yes
Number of VGA Out
1
Series
HRL
HDMI
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.