
Speco H24WHRLN Video Surveillance Station - 8 TB HDD - Hybrid Digital Video Recorder - HDMI
Mfr # H24WHRLN8TB
Zoro # G712430260
product price:Â $1,362.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Series
HRL
Video Formats
H.264, H.265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H24WHRLN8TB
Zoro #
G712430260
UPC #
30519041973
Country of Origin
China
Details
Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Series
HRL
Video Formats
H.264, H.265
System Components
Hybrid Digital Video Recorder
HDMI
Yes
Number of VGA Out
1
Connectivity Technology
Wired
Hard Drive Capacity
8 TB
HD Recording
Yes
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.