Specseal Intumescent Sleeve for 2", 4" T
Mfr # SIS240
Zoro # G009017099
product price:Â $83.79
/ea
Sold in multiples of 6 for $502.74
Free Shipping & Returns
Key Features
Color
Silver
Material
Galvanized Steel, Intumescent
Standards
UL Certified. ASTM E814 (UL1479), CAN/ULC-S115
Usage Location
SpecSeal Intumescent Sleeves are used to protect a variety or pipe types including Steel, Iron, Copper, RMC, EMT, PVC, PVC Foam Core (ccPVC), CPVC, RNC, ABS, and ABS Foam Core (ccABS) in both vented (DWV) and closed (electrical conduit and water supply) installations.
Firestop Application
Metallic and plastic pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SIS240
Zoro #
G009017099
UPC #
730573039526
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
Item
Specseal Intumescent Sleeve for 2",4" T
Color
Silver
Material
Galvanized Steel, Intumescent
Standards
UL Certified. ASTM E814 (UL1479), CAN/ULC-S115
Usage Location
SpecSeal Intumescent Sleeves are used to protect a variety or pipe types including Steel, Iron, Copper, RMC, EMT, PVC, PVC Foam Core (ccPVC), CPVC, RNC, ABS, and ABS Foam Core (ccABS) in both vented (DWV) and closed (electrical conduit and water supply) installations.
Firestop Application
Metallic and plastic pipes
Series
SIS
Container Type
Intumescent Sleeve
Description
Specseal Intumescent Sleeve for 2 In.,4 In. T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.