This item is Discontinued.

This item is Discontinued.
Deluxe Bleeding Art Tissue, Apple Green, 20in x 30in, PK480 (Discontinued)
Mfr #
P0059120
Zoro #
G4114631
UPC # 29444591202
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0059120
- Zoro #
- G4114631
- UPC #
- 29444591202
- Country of Origin
- United States
- Color
- Apple Green
- Includes
- 480 Sheets
- Recommended Grade
- Grade K+
- Material
- Tissue Paper
- Recommended Age
- 5+ Years
Description
You can paint with Spectra® Deluxe Bleeding Art Tissue! Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multilayered effects. It is available in many stunning colors and White to inspire creativity. This high-quality tissue can withstand cutting, crinkling and folding without tearing. Colors are available individually or in a variety of convenient fan-folded assortments. Recyclable. Measures 20" x 30". Each pack includes 480 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.