Shop SPECTRACIDE
See all product information
Create Account
Termite Killing Foam, 16 oz, Spray Can
- Mfr # 53370
- Zoro # G904377205
product price:Â
$
9.49
/ea
Key Features
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Aerosol Spray
Size
16 oz
Targeted Insects
Termites
Standards
EPA Registered, SARA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53370
- Zoro #
- G904377205
- UPC #
- 071121533708
- Country of Origin
- United States
- Item
- Termite Killing Foam
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Form
- Aerosol Spray
- Targeted Insects
- Termites
- Standards
- EPA Registered, SARA
- Active Ingredients
- Lambda Cyhalothrin, Prallethrin
- DEET Concentration
- DEET-Free
- Dilution Ratio
- Ready to Use
- Indoor/Outdoor Use
- Indoor/Outdoor
- Container Type
- Aerosol Spray Can
Dimensions
- Size
- 16 oz
- Container Size
- 16 oz
Description
Termite Killing Foam, Targeted Insects Termites, Active Ingredients Lambda Cyhalothrin, Prallethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.