This item is Discontinued.

Spectrum 1, 2, 6-Hexanetriol, 25g H0104-25G

This item is Discontinued.

Spectrum

1, 2, 6-Hexanetriol, 25g (Discontinued)

Mfr # H0104-25G
Zoro # G8293743
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0104-25G
Zoro #
G8293743
UPC #
-
Country of Origin
Japan
Item
1,2,6-Hexanetriol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H14O3
CAS Number
106-69-4
Molecular Weight
134.18
Chemical Grade
Reagent

Description

1,2,6-Hexanetriol, CAS Number 106-69-4, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Ratings & reviews