This item is Discontinued.

Spectrum 1, 2-Ethanedisulfonic Acid, 25g E0453-25G

This item is Discontinued.

Spectrum

1, 2-Ethanedisulfonic Acid, 25g (Discontinued)

Mfr # E0453-25G
Zoro # G8093799
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0453-25G
Zoro #
G8093799
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1,2-Ethanedisulfonic Acid
Shipping Restrictions
UN2585, Alkyl Sulfonic Acid, Solid, n.o.s. (1,2-Ethanedisulfonic acid), 8, PG III
Chemical Container Type
Bottle
Molecular Weight
190.18
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C2H6O6S2.2H2O
Chemical Grade
Reagent
CAS Number
110-04-3

Description

1,2-Ethanedisulfonic Acid, CAS Number 110-04-3, Molecular Weight 190.18, Chemical Formula C2H6O6S2.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2585, Alkyl Sulfonic Acid, Solid, n.o.s. (1,2-Ethanedisulfonic acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.