This item is Discontinued.

Spectrum 1, 2-Ethanedisulfonic Acid, 5g E0453-5G

This item is Discontinued.

Spectrum

1, 2-Ethanedisulfonic Acid, 5g (Discontinued)

Mfr # E0453-5G
Zoro # G8007023
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0453-5G
Zoro #
G8007023
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1,2-Ethanedisulfonic Acid
CAS Number
110-04-3
Chemical Formula
C2H6O6S2.2H2O
Shipping Restrictions
UN2585, Alkyl Sulfonic Acid, Solid, n.o.s. (1,2-Ethanedisulfonic acid), 8, PG III
Molecular Weight
190.18
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

1,2-Ethanedisulfonic Acid, CAS Number 110-04-3, Molecular Weight 190.18, Chemical Formula C2H6O6S2.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2585, Alkyl Sulfonic Acid, Solid, n.o.s. (1,2-Ethanedisulfonic acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.