This item is Discontinued.

Spectrum 1, 7-Heptanediol, 25g H0028-25G

This item is Discontinued.

Spectrum

1, 7-Heptanediol, 25g (Discontinued)

Mfr # H0028-25G
Zoro # G8281283
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0028-25G
Zoro #
G8281283
UPC #
-
Country of Origin
Japan
Item
1,7-Heptanediol
CAS Number
629-30-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
132.2
Chemical Container Material
Clear Glass
Chemical Formula
C7H16O2
Chemical Grade
Reagent

Description

1,7-Heptanediol, CAS Number 629-30-1, Molecular Weight 132.2, Chemical Formula C7H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.