This item is Discontinued.

Spectrum 1-Ethyl-2-Pyrrolidone, 250mL E0358-250ML

This item is Discontinued.

Spectrum

1-Ethyl-2-Pyrrolidone, 250mL (Discontinued)

Mfr # E0358-250ML
Zoro # G8053092
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0358-250ML
Zoro #
G8053092
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 mL

Details

Item
1-Ethyl-2-Pyrrolidone
Chemical Container Type
Bottle
Molecular Weight
113.16
Shelf Life
24 mo
Chemical Formula
C6H11NO
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
2687-91-4

Description

1-Ethyl-2-Pyrrolidone, CAS Number 2687-91-4, Molecular Weight 113.16, Chemical Formula C6H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.