This item is Discontinued.

Spectrum 1-Fluoro-4-Iodobenzene, 25g F0237-25G

This item is Discontinued.

Spectrum

1-Fluoro-4-Iodobenzene, 25g (Discontinued)

Mfr # F0237-25G
Zoro # G7987852
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0237-25G
Zoro #
G7987852
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-Fluoro-4-Iodobenzene
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
352-34-1
Chemical Formula
C6H4FI
Molecular Weight
222

Description

1-Fluoro-4-Iodobenzene, CAS Number 352-34-1, Molecular Weight 222, Chemical Formula C6H4FI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews