This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0746-5G
- Zoro #
- G8240187
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 2,2,3,3,4,4-Hexafluoro-1,5-Pentanediol
- Molecular Weight
- 212.09
- Chemical Container Material
- Clear Glass
- CAS Number
- 376-90-9
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H6F6O2
- Chemical Grade
- Reagent
Description
2,2,3,3,4,4-Hexafluoro-1,5-Pentanediol, CAS Number 376-90-9, Molecular Weight 212.09, Chemical Formula C5H6F6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR