This item is Discontinued.
This item is Discontinued.
2-Ethylhexanoic Acid, 500mL (Discontinued)
Mfr #
E0120-500ML
Zoro #
G7905742
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0120-500ML
- Zoro #
- G7905742
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Ethylhexanoic Acid
- Molecular Weight
- 144.21
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H16O2
- Chemical Container Material
- Clear Glass
- CAS Number
- 149-57-5
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
2-Ethylhexanoic Acid, CAS Number 149-57-5, Molecular Weight 144.21, Chemical Formula C8H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.