This item is Discontinued.
This item is Discontinued.
2-Ethylhexylamine, 500mL (Discontinued)
Mfr #
E0126-500ML
Zoro #
G8014927
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0126-500ML
- Zoro #
- G8014927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 2-Ethylhexylamine
- Shelf Life
- 24 mo
- CAS Number
- 104-75-6
- Shipping Restrictions
- UN2276, 2-Ethylhexylamine, 3, PG III
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C8H19N
- Molecular Weight
- 129.25
- Chemical Container Material
- Clear Glass
Description
2-Ethylhexylamine, CAS Number 104-75-6, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2276, 2-Ethylhexylamine, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.