This item is Discontinued.

Spectrum 2-Fluoro-DL-Phenylalanine, 5g F0170-5G

This item is Discontinued.

Spectrum

2-Fluoro-DL-Phenylalanine, 5g (Discontinued)

Mfr # F0170-5G
Zoro # G7927847
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0170-5G
Zoro #
G7927847
UPC #
-
Country of Origin
United States
Item
2-Fluoro-DL-Phenylalanine
Chemical Container Material
Clear Glass
CAS Number
2629-55-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
183.18
Chemical Grade
Reagent
Chemical Formula
C9H10FNO2

Description

2-Fluoro-DL-Phenylalanine, CAS Number 2629-55-2, Molecular Weight 183.18, Chemical Formula C9H10FNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews