This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0356-25G
- Zoro #
- G8172978
- UPC #
- -
- Country of Origin
- Japan
- Item
- 3-Hydroxyphenylacetic Acid
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 152.15
- CAS Number
- 621-37-4
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C8H8O3
Description
3-Hydroxyphenylacetic Acid, CAS Number 621-37-4, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo