This item is Discontinued.

Spectrum 3-Isobutyl-1-methylxanthine, Ulrtpr, 100 m I2139-100MG

This item is Discontinued.

Spectrum

3-Isobutyl-1-methylxanthine, Ulrtpr, 100 m (Discontinued)

Mfr # I2139-100MG
Zoro # G7988388
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2139-100MG
Zoro #
G7988388
UPC #
-
Country of Origin
United States
Item
3-Isobutyl-1-methylxanthine, Ultrapure
Chemical Container Material
Amber Glass
Special Information
A Non-Specific Inhibitor Of Phosphodiesterases, Soluble In Most Organic Solvents
Chemical Grade
Purified
CAS Number
28822-58-4
Chemical Formula
C10H14N4O2
Molecular Weight
222.25
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo

Description

3-Isobutyl-1-methylxanthine, Ultrapure, CAS Number 28822-58-4, Molecular Weight 222.25, Chemical Formula C10H14N4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information A Non-Specific Inhibitor Of Phosphodiesterases, Soluble In Most Organic Solvents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.