This item is Discontinued.

Spectrum 4-Ethoxyphenyl Isocyanate, 5g E0770-5G

This item is Discontinued.

Spectrum

4-Ethoxyphenyl Isocyanate, 5g (Discontinued)

Mfr # E0770-5G
Zoro # G8019879
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0770-5G
Zoro #
G8019879
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
4-Ethoxyphenyl Isocyanate
Shelf Life
24 mo
CAS Number
32459-62-4
Chemical Container Type
Bottle
Molecular Weight
163.18
Chemical Container Material
Clear Glass
Chemical Formula
C9H9NO2
Shipping Restrictions
UN2206, Isocyanate Solution, Toxic, n.o.s., 6.1, PG III
Chemical Grade
Reagent

Description

4-Ethoxyphenyl Isocyanate, CAS Number 32459-62-4, Molecular Weight 163.18, Chemical Formula C9H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2206, Isocyanate Solution, Toxic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.