This item is Discontinued.

Spectrum 4-Fluorobenzylamine, 25g F0252-25G

This item is Discontinued.

Spectrum

4-Fluorobenzylamine, 25g (Discontinued)

Mfr # F0252-25G
Zoro # G8096468
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0252-25G
Zoro #
G8096468
UPC #
-
Country of Origin
United States
Item
4-Fluorobenzylamine
CAS Number
140-75-0
Chemical Formula
C7H8FN
Molecular Weight
125.15
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Shelf Life
24 mo

Description

4-Fluorobenzylamine, CAS Number 140-75-0, Molecular Weight 125.15, Chemical Formula C7H8FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.