This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0190-25G
- Zoro #
- G8208361
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 4'-Hydroxyacetanilide
- CAS Number
- 103-90-2
- Chemical Formula
- C8H9NO2
- Molecular Weight
- 151.17
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Description
4'-Hydroxyacetanilide, CAS Number 103-90-2, Molecular Weight 151.17, Chemical Formula C8H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR