This item is Discontinued.

Spectrum 5-(Ethylthio)-1H-Tetrazole, 5g E0670-5G

This item is Discontinued.

Spectrum

5-(Ethylthio)-1H-Tetrazole, 5g (Discontinued)

Mfr # E0670-5G
Zoro # G7951699
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0670-5G
Zoro #
G7951699
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
5-(Ethylthio)-1H-Tetrazole
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
130.17
Chemical Formula
C3H6N4S
Chemical Container Type
Bottle
CAS Number
89797-68-2

Description

5-(Ethylthio)-1H-Tetrazole, CAS Number 89797-68-2, Molecular Weight 130.17, Chemical Formula C3H6N4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.