This item is Discontinued.

Spectrum 5-Fluoroanthranilic Acid, 5g F0396-5G

This item is Discontinued.

Spectrum

5-Fluoroanthranilic Acid, 5g (Discontinued)

Mfr # F0396-5G
Zoro # G8285057
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0396-5G
Zoro #
G8285057
UPC #
-
Country of Origin
Japan
Item
5-Fluoroanthranilic Acid
Shelf Life
24 mo
Molecular Weight
155.13
CAS Number
446-08-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C7H6FNO2
Chemical Grade
Reagent

Description

5-Fluoroanthranilic Acid, CAS Number 446-08-2, Molecular Weight 155.13, Chemical Formula C7H6FNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.