This item is Discontinued.

Spectrum 6-Hydroxy-2-Naphthoic Acid, 25g H0612-25G

This item is Discontinued.

Spectrum

6-Hydroxy-2-Naphthoic Acid, 25g (Discontinued)

Mfr # H0612-25G
Zoro # G8202019
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0612-25G
Zoro #
G8202019
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
6-Hydroxy-2-Naphthoic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
188.18
Chemical Formula
C11H8O3
CAS Number
16712-64-4

Description

6-Hydroxy-2-Naphthoic Acid, CAS Number 16712-64-4, Molecular Weight 188.18, Chemical Formula C11H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.