This item is Discontinued.

Spectrum 9-Fluorenol, 25g F0229-25G

This item is Discontinued.

Spectrum

9-Fluorenol, 25g (Discontinued)

Mfr # F0229-25G
Zoro # G7943369
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0229-25G
Zoro #
G7943369
UPC #
-
Country of Origin
United States
Item
9-Fluorenol
Shelf Life
24 mo
Molecular Weight
182.22
Chemical Container Material
Clear Glass
CAS Number
1689-64-1
Chemical Container Type
Bottle
Chemical Formula
C13H10O
Chemical Grade
Reagent

Description

9-Fluorenol, CAS Number 1689-64-1, Molecular Weight 182.22, Chemical Formula C13H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.