This item is Discontinued.

Spectrum 9-Fluorenylmethanol, 5g F0200-5G

This item is Discontinued.

Spectrum

9-Fluorenylmethanol, 5g (Discontinued)

Mfr # F0200-5G
Zoro # G7934829
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0200-5G
Zoro #
G7934829
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
9-Fluorenylmethanol
Chemical Formula
C14H12O
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
24324-17-2
Molecular Weight
196.25

Description

9-Fluorenylmethanol, CAS Number 24324-17-2, Molecular Weight 196.25, Chemical Formula C14H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews