This item is Discontinued.
This item is Discontinued.
Acacia, Spray-Dried Powder, NF, 12kg (Discontinued)
Mfr #
GU115-12KG18
Zoro #
G7912873
Country of Origin United States
Category Chemicals Starting with A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GU115-12KG18
- Zoro #
- G7912873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Acacia, Spray-Dried Powder, NF
- Chemical Grade
- NF
- Shelf Life
- 36 mo
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- CAS Number
- 9000-01-5
- Container Material
- Fiber
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Acacia, Spray-Dried Powder, NF, CAS Number 9000-01-5, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.