This item is Discontinued.

Spectrum Acetamidobenzenesulfonamide, 25g A0115-25G

This item is Discontinued.

Spectrum

Acetamidobenzenesulfonamide, 25g (Discontinued)

Mfr # A0115-25G
Zoro # G8219449
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0115-25G
Zoro #
G8219449
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Acetamidobenzenesulfonamide
Shelf Life
24 mo
Chemical Formula
C8H10N2O3S
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
214.24 F.W.
Chemical Container Type
Bottle
CAS Number
121-61-9
Shipping Restrictions
HS n.o. 2935.90.9500

Description

4-Acetamidobenzenesulfonamide, CAS Number 121-61-9, Molecular Weight 214.24 F.W., Chemical Formula C8H10N2O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2935.90.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.