This item is Discontinued.

Spectrum Acetonylacetone, 500mL H0101-500ML

This item is Discontinued.

Spectrum

Acetonylacetone, 500mL (Discontinued)

Mfr # H0101-500ML
Zoro # G8121047
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0101-500ML
Zoro #
G8121047
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetonylacetone
Shelf Life
24 mo
Molecular Weight
114.14 F.W.
Chemical Container Material
Clear Glass
CAS Number
110-13-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C6H10O2
Shipping Restrictions
HS 2914.19.0000

Description

Acetonylacetone, CAS Number 110-13-4, Molecular Weight 114.14 F.W., Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2914.19.0000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.