This item is Discontinued.

Spectrum Acetyl Chloride, 500g A0082-500G

This item is Discontinued.

Spectrum

Acetyl Chloride, 500g (Discontinued)

Mfr # A0082-500G
Zoro # G8222553
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0082-500G
Zoro #
G8222553
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acetyl Chloride
Molecular Weight
78.5 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C2H3ClO
Shelf Life
24 mo
CAS Number
75-36-5
Shipping Restrictions
Class 3/8, HS 2915.90.1800, PG II, UN1717
Chemical Container Type
Bottle

Description

Acetyl Chloride, CAS Number 75-36-5, Molecular Weight 78.5 F.W., Chemical Formula C2H3ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2915.90.1800, PG II, UN1717

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.