This item is Discontinued.

Spectrum Acid Green 3, 25g G0176-25G

This item is Discontinued.

Spectrum

Acid Green 3, 25g (Discontinued)

Mfr # G0176-25G
Zoro # G8191659
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0176-25G
Zoro #
G8191659
UPC #
-
Country of Origin
Japan
Item
Acid Green 3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
4680-78-8
Chemical Grade
Reagent
Chemical Formula
C37H35N2NaO6S2
Molecular Weight
690.8 F.W.
Shipping Restrictions
HS 3204.12.5090

Description

Acid Green 3, CAS Number 4680-78-8, Molecular Weight 690.8 F.W., Chemical Formula C37H35N2NaO6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 3204.12.5090

Ratings & reviews