This item is Discontinued.
This item is Discontinued.
Acid Lead(II) Disodium Salt, 100g (Discontinued)
Mfr #
E1470-100GM
Zoro #
G8024690
Country of Origin United States
Category Chemicals Starting with E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1470-100GM
- Zoro #
- G8024690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Ethylenediaminetetraacetic Acid Lead(II) Disodium Salt
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C10H12N2Na2O8Pb.xH2O
- CAS Number
- 22904-40-1
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 541.39
- Shipping Restrictions
- UN2291, Lead Compounds, Soluble, n.o.s. (Lead(II) Disodium Ethylenediaminetetraacetate), 6.1, PG III
Description
Ethylenediaminetetraacetic Acid Lead(II) Disodium Salt, Concentration 100 Percent, CAS Number 22904-40-1, Molecular Weight 541.39, Chemical Formula C10H12N2Na2O8Pb.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2291, Lead Compounds, Soluble, n.o.s. (Lead(II) Disodium Ethylenediaminetetraacetate), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.