This item is Discontinued.

Spectrum Adamantanecarbonyl Chloride, 5g A0717-5G

This item is Discontinued.

Spectrum

Adamantanecarbonyl Chloride, 5g (Discontinued)

Mfr # A0717-5G
Zoro # G8263838
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0717-5G
Zoro #
G8263838
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-Adamantanecarbonyl Chloride
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
198.69 F.W.
CAS Number
2094-72-6
Chemical Formula
C11H15ClO
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 8, HS 2916.20.5000, PG III, UN3261

Description

1-Adamantanecarbonyl Chloride, CAS Number 2094-72-6, Molecular Weight 198.69 F.W., Chemical Formula C11H15ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2916.20.5000, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.