This item is Discontinued.

Spectrum Aminobenzamide, 500g A0262-500G

This item is Discontinued.

Spectrum

Aminobenzamide, 500g (Discontinued)

Mfr # A0262-500G
Zoro # G8110431
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0262-500G
Zoro #
G8110431
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Aminobenzamide
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
88-68-6
Chemical Container Type
Bottle
Chemical Formula
C7H8N2O
Molecular Weight
136.15 F.W.
Shipping Restrictions
HS n.o. 2924.29.7790

Description

2-Aminobenzamide, CAS Number 88-68-6, Molecular Weight 136.15 F.W., Chemical Formula C7H8N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2924.29.7790

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.