This item is Discontinued.

Spectrum Aminobenzoic Acid, 25g A0268-500G

This item is Discontinued.

Spectrum

Aminobenzoic Acid, 25g (Discontinued)

Mfr # A0268-500G
Zoro # G8259419
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0268-500G
Zoro #
G8259419
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-Aminobenzoic Acid
Chemical Formula
C7H7NO2
Chemical Container Material
Clear Glass
CAS Number
99-05-8
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
137.14 F.W.
Shipping Restrictions
HS 2922.49.3700

Description

3-Aminobenzoic Acid, CAS Number 99-05-8, Molecular Weight 137.14 F.W., Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.