This item is Discontinued.

Spectrum Aminobenzoic Acid, 500g A0269-25G

This item is Discontinued.

Spectrum

Aminobenzoic Acid, 500g (Discontinued)

Mfr # A0269-25G
Zoro # G8274749
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0269-25G
Zoro #
G8274749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Aminobenzoic Acid
CAS Number
150-13-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
137.14 F.W.
Chemical Container Type
Bottle
Chemical Formula
C7H7NO2
Shipping Restrictions
HS n.o. 2922.49.1000

Description

4-Aminobenzoic Acid, CAS Number 150-13-0, Molecular Weight 137.14 F.W., Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.49.1000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.