This item is Discontinued.

Spectrum Aminobenzothiazole, 25g A0277-25G

This item is Discontinued.

Spectrum

Aminobenzothiazole, 25g (Discontinued)

Mfr # A0277-25G
Zoro # G8148618
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0277-25G
Zoro #
G8148618
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Aminobenzothiazole
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H6N2S
Molecular Weight
150.2 F.W.
CAS Number
136-95-8
Shipping Restrictions
HS n.o. 2934.20.8000

Description

2-Aminobenzothiazole, CAS Number 136-95-8, Molecular Weight 150.2 F.W., Chemical Formula C7H6N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.20.8000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.