This item is Discontinued.

Spectrum Aminoguanidine Bicarbonate, 500g A0307-500G

This item is Discontinued.

Spectrum

Aminoguanidine Bicarbonate, 500g (Discontinued)

Mfr # A0307-500G
Zoro # G8293387
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0307-500G
Zoro #
G8293387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Aminoguanidine Bicarbonate
CAS Number
2582-30-1
Shelf Life
24 mo
Molecular Weight
136.11 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
CH6N4¿H2CO3
Chemical Grade
Lab
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Aminoguanidine Bicarbonate
Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2925.29.9000, PG III, UN3077
Concentration
1000 ppm
Form
Powder
Purity
98 %
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00012949
Volume
500 g
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Wire Color
Colorless

Description

Aminoguanidine Bicarbonate, Concentration 1000 ppm, CAS Number 2582-30-1, Molecular Weight 136.11 F.W., Chemical Formula CH6N4�H2CO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2925.29.9000, PG III, UN3077, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.