This item is Discontinued.

Spectrum Aminophenol Hydrochloride, 25g A0392-25G

This item is Discontinued.

Spectrum

Aminophenol Hydrochloride, 25g (Discontinued)

Mfr # A0392-25G
Zoro # G8134539
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0392-25G
Zoro #
G8134539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Aminophenol Hydrochloride
CAS Number
51-78-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H7NO¿HCl
Molecular Weight
F.W. 145.59

Description

4-Aminophenol Hydrochloride, CAS Number 51-78-5, Molecular Weight F.W. 145.59, Chemical Formula C6H7NO�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.