This item is Discontinued.

Spectrum Azo Violet, 100g, 74-39-5 CAS, Amber Glass AZ115-100GM

This item is Discontinued.

Spectrum

Azo Violet, 100g, 74-39-5 CAS, Amber Glass (Discontinued)

Mfr # AZ115-100GM
Zoro # G7915789
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZ115-100GM
Zoro #
G7915789
UPC #
-
Country of Origin
United States
Item
Azo Violet
Chemical Formula
C12H9N3O4
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
74-39-5
Molecular Weight
F.W. 259.23
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Azo Violet, Concentration 100 Percent, CAS Number 74-39-5, Molecular Weight F.W. 259.23, Chemical Formula C12H9N3O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.