This item is Discontinued.

Spectrum Azo Violet, 25g, 74-39-5 CAS, Amber Glass AZ115-25GM

This item is Discontinued.

Spectrum

Azo Violet, 25g, 74-39-5 CAS, Amber Glass (Discontinued)

Mfr # AZ115-25GM
Zoro # G7944437
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZ115-25GM
Zoro #
G7944437
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Azo Violet
Molecular Weight
F.W. 259.23
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
74-39-5
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C12H9N3O4

Description

Azo Violet, Concentration 100 Percent, CAS Number 74-39-5, Molecular Weight F.W. 259.23, Chemical Formula C12H9N3O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews