This item is Discontinued.

Spectrum Azo Violet, 5g, 74-39-5 CAS, Amber Glass AZ115-5GM

This item is Discontinued.

Spectrum

Azo Violet, 5g, 74-39-5 CAS, Amber Glass (Discontinued)

Mfr # AZ115-5GM
Zoro # G8036170
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZ115-5GM
Zoro #
G8036170
UPC #
-
Country of Origin
United States
Item
Azo Violet
Chemical Container Type
Bottle
CAS Number
74-39-5
Concentration
100%
Shelf Life
24 mo
Molecular Weight
F.W. 259.23
Chemical Formula
C12H9N3O4
Chemical Container Material
Amber Glass
Chemical Grade
Reagent

Description

Azo Violet, Concentration 100 Percent, CAS Number 74-39-5, Molecular Weight F.W. 259.23, Chemical Formula C12H9N3O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.