This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0208-500G
- Zoro #
- G8110468
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Benzyldimethyltetradecylammonium Chloride
- CAS Number
- 139-08-2
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C23H42ClN
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Benzyldimethyltetradecyl Ammonium Chloride), 8, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 368.05
- Chemical Grade
- Reagent
Description
Benzyldimethyltetradecylammonium Chloride, CAS Number 139-08-2, Molecular Weight F.W. 368.05, Chemical Formula C23H42ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Benzyldimethyltetradecyl Ammonium Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.