This item is Discontinued.

Spectrum Bis(Ethylhexyl) Adipate, 25mL A0163-25ML

This item is Discontinued.

Spectrum

Bis(Ethylhexyl) Adipate, 25mL (Discontinued)

Mfr # A0163-25ML
Zoro # G8126793
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0163-25ML
Zoro #
G8126793
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Bis(2-Ethylhexyl) Adipate
Chemical Formula
C22H42O4
Chemical Grade
Reagent
Molecular Weight
F.W. 370.57
Chemical Container Material
Clear Glass
CAS Number
103-23-1
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Bis(2-Ethylhexyl) Adipate, CAS Number 103-23-1, Molecular Weight F.W. 370.57, Chemical Formula C22H42O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.