This item is Discontinued.

Spectrum Bromo Naphthol, 25g B0621-25G

This item is Discontinued.

Spectrum

Bromo Naphthol, 25g (Discontinued)

Mfr # B0621-25G
Zoro # G8279588
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B0621-25G
Zoro #
G8279588
UPC #
-
Country of Origin
Japan
Item
6-Bromo-2-Naphthol
Chemical Container Type
Bottle
Molecular Weight
F.W. 223.07
Chemical Formula
C10H7BrO
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
15231-91-1
Chemical Container Material
Clear Glass

Dimensions

Chemical Container Size
25 g

Description

6-Bromo-2-Naphthol, CAS Number 15231-91-1, Molecular Weight F.W. 223.07, Chemical Formula C10H7BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.