This item is Discontinued.

Spectrum Bromo Nitrobenzene, 500g B0622-500G

This item is Discontinued.

Spectrum

Bromo Nitrobenzene, 500g (Discontinued)

Mfr # B0622-500G
Zoro # G8250809
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B0622-500G
Zoro #
G8250809
UPC #
-
Country of Origin
Japan
Item
1-Bromo-2-Nitrobenzene
Shipping Restrictions
UN3459, NitroBromobenzene, Solid, 6.1, PG III
Molecular Weight
F.W. 202.02
Chemical Formula
C6H4BrNO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
577-19-5
Chemical Grade
Reagent

Dimensions

Chemical Container Size
500 g

Description

1-Bromo-2-Nitrobenzene, CAS Number 577-19-5, Molecular Weight F.W. 202.02, Chemical Formula C6H4BrNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3459, NitroBromobenzene, Solid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.