This item is Discontinued.

Spectrum Bromoacetophenone, 5g B0538-5G

This item is Discontinued.

Spectrum

Bromoacetophenone, 5g (Discontinued)

Mfr # B0538-5G
Zoro # G8273909
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B0538-5G
Zoro #
G8273909
UPC #
-
Country of Origin
Japan
Item
2'-Bromoacetophenone
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 199.05
CAS Number
2142-69-0
Chemical Formula
C8H7BrO
Chemical Container Type
Bottle

Dimensions

Chemical Container Size
5 g

Description

2'-Bromoacetophenone, CAS Number 2142-69-0, Molecular Weight F.W. 199.05, Chemical Formula C8H7BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.